Overview
Mfr description
34-874-S3P 34-874-S3P-SMLSS KNIT NYLON/E
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - The micro-cup finish allows for a controlled grip
- Silicone and Latex free
- Complies with FDA food handling requirements 21 CFR, Part 177
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- This style available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-874V)
- This style is also available pair tagged with triangle eyelet for easy showroom display (34-874T)
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Cuff TypeKnit Wrist
- ColorGrey
- Grip PatternMicroFoam
- Coating MaterialFoam Nitrile
- Manufacturer Upc Number616314914638
- DescriptionSeamless Knit Nylon/Elastane Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers - 3-Pair Pack
- UPC_NO616314914638
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data