Motion
34-874-M3P
34-874-M3P
Mi Item #15268369
MFR #34-874-M3P
Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-874-M3P
Mi Item #15268369
MFR #34-874-M3P

Mfr description
34-874-M3P 34-874-M3P-SMLSS KNIT NYLON/E
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.38/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Nylon/Elastane Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers - 3-Pair Pack
  • Grip Pattern
    MicroFoam
  • Manufacturer Upc Number
    616314890345
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    616314890345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)