Motion
34-8743T/S
34-8743T/S
Mi Item #15268371
MFR #34-8743T/S
Price$184.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-8743T/S
Mi Item #15268371
MFR #34-8743T/S

Mfr description
34-8743T/S 34-8743T/S-SMLSS KNIT ENGINEE
  • Pair tagged with triangle eyelet for easy showroom display
  • Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.53/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Color
    Green
  • Construction Description
    Coated Seamless Knit / Reinforced Thumb Crotch / Touchscreen Compatible
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Tagged
  • Features
    Pair tagged with triangle eyelet for easy showroom display
  • Grip Pattern
    MicroFoam
  • Latex Free
    Yes
  • Manufacturer Upc Number
    6163141859946
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    6163141859946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)