Motion
ST-021-XL
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Polyester Lined, Black
Mi Item #15268372
MFR #ST-021-XL
Price$76.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Polyester Lined, Black
Mi Item #15268372
MFR #ST-021-XL

Mfr description
ST-021-XL ST-021-XL-STORM TROOPER COWHID
  • Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
  • Leather palm features a non-slip grip for better control
  • Adjustable storm cuff with hook and loop closure prevents cold from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.66/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Worn by law enforcement, parcel delivery service workers, transportation, and marching bands in cold environments.
  • Color
    Black
  • Comfort Features
    Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
  • Description
    Storm Trooper™ Cowhide Leather Palm Uniform Glove with Stretch Nylon Shell and Thermal Lining
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Polyester
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)