Motion
280-HP1490RV-01
280-HP1490RV-01 280-HP1490RV-01-INDUSTRI
Mi Item #15268374
MFR #280-HP1490RV-01
Price$79.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP1490RV-01 280-HP1490RV-01-INDUSTRI
Mi Item #15268374
MFR #280-HP1490RV-01

Mfr description
280-HP1490RV-01 280-HP1490RV-01-INDUSTRI
  • Ultra-lightweight vented shell made with ABS material provides superior protection while promoting air circulation
  • EPS foam impact liner helps absorb the forces of top-of-head, front, side, and rear impacts
  • Includes an adjustable 4-point cross-over chin strap with quick release buckle for a safe and secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.61/each

Specifications

Details

  • Additional Details
    The ANSI Certified Type I, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner to provide exceptional protection from top of head and lateral impact hazards.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    White
  • Manufacturer Upc Number
    616314851865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)