Overview
Mfr description
280-HP1490R-11 280-HP1490R-11-IND CLIMBI
- Ultra-lightweight shell made with ABS material provides superior protection
- EPS foam impact liner helps absorb the forces of top-of-head, front, side, and rear impacts
- Includes an adjustable 4-point cross-over chin strap with quick release buckle for a safe and secure fit
- Rugged SURE-LOCK adjustable wheel ratchet ensures proper suspension performance and fit for all head sizes
- Inner suspension includes comfortable padding for above the brow line
- Meets ANSI Z89.1-2014 Type I, Class E
- Meets clauses 4.2 of EN12492
- Compatible with the complete line of Traverse accessories
Specifications
- ColorBlack
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- Additional DetailsThe ANSI Certified Type I, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner to provide exceptional protection from top of head and lateral impact hazards.
- Manufacturer Upc Number616314857140
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data