Motion
280-HP1490R-03
280-HP1490R-03 280-HP1490R-03-IND CLIMBI
MI ITEM #15268390
MFR #280-HP1490R-03
Price$79.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP1490R-03 280-HP1490R-03-IND CLIMBI
MI ITEM #15268390
MFR #280-HP1490R-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.61/each

Specifications

Details

  • Additional Details
    The ANSI Certified Type I, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner to provide exceptional protection from top of head and lateral impact hazards.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Orange
  • Manufacturer Upc Number
    616314857386

Overview

Mfr description
280-HP1490R-03 280-HP1490R-03-IND CLIMBI
  • Ultra-lightweight shell made with ABS material provides superior protection
  • EPS foam impact liner helps absorb the forces of top-of-head, front, side, and rear impacts
  • Includes an adjustable 4-point cross-over chin strap with quick release buckle for a safe and secure fit
  • Rugged SURE-LOCK adjustable wheel ratchet ensures proper suspension performance and fit for all head sizes
  • Inner suspension includes comfortable padding for above the brow line
  • Meets ANSI Z89.1-2014 Type I, Class E
  • Meets clauses 4.2 of EN12492
  • Compatible with the complete line of Traverse accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought