Specifications
Details
- Additional DetailsThe ANSI Certified Type I, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner to provide exceptional protection from top of head and lateral impact hazards.
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ColorYellow
- Manufacturer Upc Number616314857263
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)