Overview
Mfr description
16-541HV/XS 16-541HV/XS-HV YELLOW SMLSS
- Seamless construction offers increased comfort and breathability
- Premium PolyKor® blended 21G shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Reinforced thumb crotch provides longer wear life and increased protection
- Knit wrist helps prevent dirt and debris from entering the glove
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- Glove SizeXS
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- ColorHi-Vis Yellow
- Cuff TypeKnit Wrist
- DescriptionHi-Viz Yellow Seamless Knit PolyKor® Blended Glove with Black Polyurethane Coated Flat Grip on Palm & Fingers - 21 Gauge - Touchscreen Compatible
- Manufacturer Upc Number848309017110
- Grip PatternFlat
- FeaturesHi-Viz Yellow Seamless construction offers increased comfort, visibility and breathability.
- Women's SizeXS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data