Motion
41-8150R
41-8150R
MI ITEM #15268398
MFR #41-8150R
Price$149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
41-8150R
MI ITEM #15268398
MFR #41-8150R

Mfr description
41-8150R/XXXL 41-8150R/XXXL-SMLSS KNIT R
  • Seamless knit blended liner fibers made of 55% recycled polyester and acyrlic for comfort, finger dexterity and breathability
  • Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Acrylic gloves provide economical cold weather protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.99/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12

Details

  • Additional Details
    PIP's is committed to developing high quality, innovative products that are less harmful to the environment. We are working to reduce the amount of non-recycled materials used in all aspects of our products and packaging. Our efforts are incremental, but represent small, positive steps towards making a difference for the environment. We hope our efforts spur others to do the same.
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Brown
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Recycled Yarn / Acrylic Blended Glove with Latex MicroSurface Grip on Palm & Fingers
  • Grip Pattern
    MicroSurface
  • Manufacturer Upc Number
    616314925917
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    616314925917

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)