Overview
Mfr description
AR-001-TS-M AR-001-TS-M-INSULATED UNIFOR
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- Moisture-wicking and waterproof thermal lining
- Reinforced palm features a PVC non-slip grip for better control
- Touchscreen compatible tips on the index & thumb
Specifications
- Glove SizeM or Size 8
- Material TypeGeneral Purpose Gloves
- Cuff TypeSafety
- ColorBlack
- Coating MaterialPVC
- Manufacturer Upc Number616314658792
- DescriptionArctic TS™ Insulated Uniform Glove with Ripstop Nylon Shell and Waterproof Thermal Lining - Touchscreen Compatible
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation or for recreational use in cold weather environments.
- UPC_NO616314658792
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data