Motion
AR-001-TS-L
AR-001-TS-L
Mi Item #15268401
MFR #AR-001-TS-L
Price$73.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR-001-TS-L
Mi Item #15268401
MFR #AR-001-TS-L

Mfr description
AR-001-TS-L AR-001-TS-L-INSULATED UNIFOR
  • Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
  • Moisture-wicking and waterproof thermal lining
  • Reinforced palm features a PVC non-slip grip for better control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.86/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Worn by law enforcement, parcel delivery service workers, ship yards and transportation or for recreational use in cold weather environments.
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Type
    Safety
  • Description
    Arctic TS™ Insulated Uniform Glove with Ripstop Nylon Shell and Waterproof Thermal Lining - Touchscreen Compatible
  • Manufacturer Upc Number
    616314658785
  • Material Type
    General Purpose Gloves
  • UPC_NO
    616314658785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)