Motion
9416/2XL
Leather Palm Glove - XXL or Size 11, Top Grain Cowhide Leather, Premium Grade, Unlined, Brown
Mi Item #15268402
MFR #9416/2XL
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XXL or Size 11, Top Grain Cowhide Leather, Premium Grade, Unlined, Brown
Mi Item #15268402
MFR #9416/2XL

Mfr description
9416/2XL 9416/2XL-TOP GRAIN COWHIDE LEAT
  • Top grain cowhide leather palm is smooth, provides durability and dexterity
  • Split cowhide bourbon brown leather back construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split cowhide reinforced palm, thumb and index finger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Back Material
    Split Cowhide Leather
  • Closure Type
    Slip-On
  • Color
    Brown
  • Comfort Features
    Top grain cowhide leather palm is smooth, provides durability and dexterity
  • Construction Description
    Cut-and-Sewn / Reinforced Wear Points
  • Description
    Premium Grade Top Grain Cowhide Leather Drivers Glove with Split Cowhide Back and Reinforced Palm
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)