Motion
34-225SFR/S
34-225SFR/S
Mi Item #15268403
MFR #34-225SFR/S
Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-225SFR/S
Mi Item #15268403
MFR #34-225SFR/S

Mfr description
34-225SFR/S 34-225SFR/S-SMLSS KNIT NYLON
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Breathable back for comfort
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.51/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Nylon Glove with Nitrile Coated Smooth Grip on Palm & Fingers - Sock Fold & Roll
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314780783
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    616314780783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)