Overview
Mfr description
34-225SFR/M 34-225SFR/M-SMLSS KNIT NYLON
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Breathable back for comfort
- Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
- Knit Wrist helps prevent dirt and debris from entering the glove
- Also available in a Sock Fold & Rolled version as a sustainable packaging option... 34-225SFR
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Cuff TypeKnit Wrist
- ColorWhite
- Grip PatternSmooth
- Coating MaterialNitrile
- Manufacturer Upc Number616314780820
- DescriptionSeamless Knit Nylon Glove with Nitrile Coated Smooth Grip on Palm & Fingers - Sock Fold & Roll
- Additional DetailsIdeal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
- UPC_NO616314780820
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data