Overview
Mfr description
1877-6 1877-6-SPLIT DEERSKIN MIG/STICK W
- Industry First! - 21in glove with heavy duty padding on the forearm and elbow for comfort
- Super supple black Genuine American Deerskin
- Gold split cowhide leather heat shield patch, reinforced palm, cuff and lean-on patch
- Para-Aramid blend lining provides added cut and heat resistance
- Sock-lined FR cotton fleece insulated
- Sewn with Kevlar® thread
- Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity
- Patches, padding and reinforcements for comfort & protection
Specifications
- Cuff TypeGauntlet
- Leather Material TypeSplit Deerskin
- ColorGold
- DescriptionPremium Split Deerskin MIG/Stick Welder's Glove with FR Fleece Insulation and Para-Aramid Cut Liner
- Split Or Grain LeatherSplit Leather
- Manufacturer Upc Number616314734267
- Back MaterialFull Leather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data