Overview
Mfr description
56-586CR/XXL 56-586CR/XXL-NITRILE CTD GL
- Nitrile polymer provides excellent grip in wet, oily and dry conditions
- PolyKor® blended liner is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- MicroSurface coatings are infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact.
- MicroSurface coating provides excellent resistance to liquid permeation.
- Tested to EN 374-5:2016 for protection against micro-organisms
- Strong protection to punctures and abrasions
Specifications
- Glove Size2XL
- CoatingPalm & Fingers
- ColorGray
- DescriptionNitrile Coated Glove with PolyKor® Blended Liner and MicroSurface Grip on Palm & Fingers - 14"
- UPC_NO616314426582
- Manufacturer Upc Number616314426582
- Grip PatternStraight
- FeaturesLe polymère nitrile offre une excellente adhérence dans des conditions humides, huileuses et sèches
- Additional DetailsLes gants Assurance® résistants aux coupures ont été conçus et développés pour les personnes qui travaillent avec des produits chimiques et qui ont besoin d'un certain niveau de protection contre les coupures.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data