Motion
16-541HV/L
16-541HV/L 16-541HV/L-HV YELLOW SMLSS KN
Mi Item #15268414
MFR #16-541HV/L
Price$163.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-541HV/L 16-541HV/L-HV YELLOW SMLSS KN
Mi Item #15268414
MFR #16-541HV/L

Mfr description
16-541HV/L 16-541HV/L-HV YELLOW SMLSS KN
  • Seamless construction offers increased comfort and breathability
  • Premium PolyKor® blended 21G shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.92/each

Specifications

Dimensions

  • Glove Size
    L
  • Women's Size
    L

Details

  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knit Wrist
  • Description
    Hi-Viz Yellow Seamless Knit PolyKor® Blended Glove with Black Polyurethane Coated Flat Grip on Palm & Fingers - 21 Gauge - Touchscreen Compatible
  • Features
    Hi-Viz Yellow Seamless construction offers increased comfort, visibility and breathability.
  • Grip Pattern
    Flat
  • Manufacturer Upc Number
    848309017233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)