Overview
Mfr description
250-32-0150 250-32-0150-SAFETY GLASSES C
- Lightweight, rimless design provides all day comfort
- Flexible bayonet temples contain rubber pads for a secure, non-slip fit
- Adjustable rubber nosepiece provides a comfortable fit
- Clear Lens
- 9 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Specifications
- Lens CoatingAnti-Scratch / Anti-Fog
- Temple AdjustmentBayonet
- Comfort FeaturesLightweight, rimless design provides all day comfort
- Frame StyleRimless
- DescriptionRimless Safety Glasses with Clear Temple, Clear Lens and Anti-Scratch / Reader +1.25
- Lens ShadeClear
- Manufacturer Upc Number616314876745
- Additional DetailsTrendy rimless design offering ultimate comfort with non-slip bridge and end tips.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data