Motion
250-32-0250
Safety Glasses - Anti-Scratch & Anti-Fog, 2.5 Diopter Lens
MI ITEM #15268418
MFR #250-32-0250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, 2.5 Diopter Lens
MI ITEM #15268418
MFR #250-32-0250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
  • Comfort Features
    Lightweight, rimless design provides all day comfort
  • Description
    Rimless Safety Glasses with Clear Temple, Clear Lens and Anti-Scratch / Reader +2.50
  • Diopter Lens
    2.5
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314876820
  • Temple Adjustment
    Bayonet
  • UPC_NO
    616314876820

Overview

Mfr description
250-32-0250 250-32-0250-SAFETY GLASSES C
  • Lightweight, rimless design provides all day comfort
  • Flexible bayonet temples contain rubber pads for a secure, non-slip fit
  • Adjustable rubber nosepiece provides a comfortable fit
  • Clear Lens
  • 9 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought