Motion
34-8743-S3P
34-8743-S3P
MI ITEM #15268419
MFR #34-8743-S3P
List Price$45.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-8743-S3P
MI ITEM #15268419
MFR #34-8743-S3P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.98/each for your price

Overview

Mfr description
34-8743-S3P 34-8743-S3P-SMLSS KNIT ENGIN
  • Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
  • Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation. And free from natural rubber latex.
  • This glove has been laundered prior to final packaging making it clean and safe for use.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-8743V)

Specifications

  • Glove Size
    S or Size 7
  • Coating
    Nitrile
  • Coating Material
    Foam Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible, 3-pk
  • UPC_NO
    616314913594
  • Manufacturer Upc Number
    616314913594
  • Construction Description
    Coated Seamless Knit / Reinforced Thumb Crotch / Touchscreen Compatible
  • Grip Pattern
    MicroFoam
  • Features
    Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Material Type
    Knit Gloves - Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought