Motion
34-8743-M3P
34-8743-M3P
MI ITEM #15268420
MFR #34-8743-M3P
Price$45.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-8743-M3P
MI ITEM #15268420
MFR #34-8743-M3P

Mfr description
34-8743-M3P 34-8743-M3P-SMLSS KNIT ENGIN
  • Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.98/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Color
    Green
  • Construction Description
    Coated Seamless Knit / Reinforced Thumb Crotch / Touchscreen Compatible
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible, 3-pk
  • Features
    Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Grip Pattern
    MicroFoam
  • Manufacturer Upc Number
    616314913631
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    616314913631

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)