Specifications
Dimensions
- Glove SizeL or Size 9
Details
- CoatingNitrile
- Coating CoveragePalm & Fingers
- Coating MaterialFoam Nitrile
- ColorGreen
- Construction DescriptionCoated Seamless Knit / Reinforced Thumb Crotch / Touchscreen Compatible
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible, 3-pk
- FeaturesInnovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
- Grip PatternMicroFoam
- Manufacturer Upc Number616314913679
- Material TypeKnit Gloves - Coated
- UPC_NO616314913679
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)