Overview
Mfr description
9920KT/2XL 9920KT/2XL-TOP GRAIN DEERSKIN
- Top Grain Deerskin leather construction provides highest insulation protection from cold weather.
- Top Grain leather is smooth, provides durability, flexibility and dexterity
- 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
Specifications
- Glove Size2XL
- Cuff TypeSlip-on
- Leather Material TypeTop Grain Deerskin
- ColorGold
- DescriptionPremium Top Grain Deerskin Leather Drivers Glove with 3M™ Thinsulate™ Lining - Keystone Thumb
- Split Or Grain LeatherGrain Leather
- Additional DetailsUsed in cold weather applications including farming, construction, machine operation and refrigeration.
- Manufacturer Upc Number616314775901
- Application• Heavy-Duty Industrial• Construction Applications• Maintenance• Farming• Transportation• Shipping and Freight
- Back MaterialLeather
- Lined3M Thinsulate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data