Overview
Mfr description
251-ADA270-07C 251-ADA270-07C C4 MAX IND
- Made with virgin resin, which leads to better uniformity of the viewing area
- Compatible with JSP® EVO® VISTA™ hard hats and safety helmets
- Visor filters harmful UV radiation to protect the eyes while also offering high light transmission and enhanced color recognition
- EVOGuard® MAX visors offer enhanced coverage with an integral chinguard
- Anti-scratch treatment toughens surface for a longer product life with fewer scratches
- Anti-fog surface coating reduces fogging while maintaining clear vision
- Meets ANSI Z87.1 Requirements
Specifications
- ColorClear
- Lens ShadeClear
- MaterialPolycarbonate
- Manufacturer Upc Number5038428627450
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data