Motion
280-HP241-12
280-HP241-12 280-HP241-12-CAP STYLE HARD
Mi Item #15268429
MFR #280-HP241-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP241-12 280-HP241-12-CAP STYLE HARD
Mi Item #15268429
MFR #280-HP241-12

Mfr description
280-HP241-12 280-HP241-12-CAP STYLE HARD
  • Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • Shell design includes a rain trough for extra convenience in adverse weather conditions
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    PIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision.
  • Adjustment Type
    PinLock
  • Color
    Brown
  • Manufacturer Upc Number
    620606936086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)