Motion
9051/2XL
Work & General Purpose Glove - Split Cowhide, Split Cowhide, Blue
Mi Item #15268435
MFR #9051/2XL
Price$238.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Split Cowhide, Split Cowhide, Blue
Mi Item #15268435
MFR #9051/2XL

Mfr description
9051/2XL 9051/2XL-GRADE SPLIT COWHIDE LE
  • Side Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Side Split leather is durable and provides excellent protection due to its dense fibers
  • Fully welted to protect seams from abrasions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.77/each

Specifications

Details

  • Additional Details
    Ideal for welding and hot material handling.
  • Back Material
    Leather
  • Closure Type
    Slip-On
  • Color
    Blue
  • Comfort Features
    Side Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut-and-Sewn / Reinforced Thumb Crotch
  • Description
    Premium Grade Split Cowhide Leather Welder's Glove with Cotton/ Foam Lining and Kevlar® Stitching
  • Flame Resistant
    Yes
  • Leather Grade
    Split Cowhide
  • Leather Material Type
    Split Cowhide
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)