Motion
34-300SF/S
34-300SF/S
Mi Item #15268437
MFR #34-300SF/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-300SF/S
Mi Item #15268437
MFR #34-300SF/S

Mfr description
34-300SF/S 34-300SF/S-SMLSS KNIT POLY GL
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Polyester Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - Sock Fold
  • Grip Pattern
    MicroSurface
  • Manufacturer Upc Number
    616314781100
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    616314781100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)