Overview
Mfr description
280-HP642R-45 280-HP642R-45-TYPE II FULL
- Lightweight HDPE shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
- EPS foam liner provides front, rear and lateral protection from impact and penetration
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- SURE LOCK wheel adjustment system for one hand size adjustments
- Precise height adjustment settings to ensure proper depth
- Compatible with 4 point chin strap 280-HP542C
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Meets ANSI Z89.1-2014 Type II Class C
- Custom logo imprinting available on all four sides of the hard hat
Specifications
- ColorLime
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- Additional DetailsPIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision
- Manufacturer Upc Number620606939223
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data