Motion
16-533/XS
16-533/XS 16-533/XS-IND GRADE SMLSS KNIT
Mi Item #15268443
MFR #16-533/XS
Price$63.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-533/XS 16-533/XS-IND GRADE SMLSS KNIT
Mi Item #15268443
MFR #16-533/XS

Mfr description
16-533/XS 16-533/XS-IND GRADE SMLSS KNIT
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.03/each

Specifications

Dimensions

  • Glove Size
    XS

Details

  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Cuff Type
    Knit Wrist
  • Description
    Industry Grade Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Bulk Pack
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Manufacturer Upc Number
    616314341243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)