Motion
39-C120/XL
39-C120/XL
Mi Item #15268444
MFR #39-C120/XL
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39-C120/XL
Mi Item #15268444
MFR #39-C120/XL

Mfr description
39-C120/XL 39-C120/XL-ECONOMY WEIGHT SML
  • Cost and comfort combine to make this glove the economical palm coated glove choice
  • Latex coating provides excellent grip in wet/dry conditions and offers abrasion resistance
  • Seamless cotton/polyester knit shell is comfortable and flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.67/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description
    Economy Weight Seamless Knit Cotton/Polyester Glove with Latex Coated Smooth Grip on Palm & Fingers
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314959097
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    616314959097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)