Motion
9416/L
Leather Palm Glove - L or Size 9, Top Grain Cowhide Leather, Premium Grade, Unlined, Brown
MI ITEM #15268447
MFR #9416/L
List Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Top Grain Cowhide Leather, Premium Grade, Unlined, Brown
MI ITEM #15268447
MFR #9416/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.60/each for your price

Overview

Mfr description
9416/L 9416/L-TOP GRAIN COWHIDE LEATHER
  • Top grain cowhide leather palm is smooth, provides durability and dexterity
  • Split cowhide bourbon brown leather back construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split cowhide reinforced palm, thumb and index finger
  • Rollover index finger works great for spot welding
  • Wing thumb increases comfort in open-handed work
  • Stitched with Kevlar® thread adding strength and burn resistance
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Brown
  • Back Material
    Split Cowhide Leather
  • Closure Type
    Slip-On
  • Construction Description
    Cut-and-Sewn / Reinforced Wear Points
  • Thumb Style
    Wing
  • Description
    Premium Grade Top Grain Cowhide Leather Drivers Glove with Split Cowhide Back and Reinforced Palm
  • Comfort Features
    Top grain cowhide leather palm is smooth, provides durability and dexterity
  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought