Motion
56-586CR/L
56-586CR/L
Mi Item #15268451
MFR #56-586CR/L
Price$381.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56-586CR/L
Mi Item #15268451
MFR #56-586CR/L

Mfr description
56-586CR/L 56-586CR/L-NITRILE CTD GLV W
  • Nitrile polymer provides excellent grip in wet, oily and dry conditions
  • PolyKor® blended liner is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • MicroSurface coatings are infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.48/each

Specifications

Dimensions

  • Glove Size
    L

Details

  • Additional Details
    Les gants Assurance® résistants aux coupures ont été conçus et développés pour les personnes qui travaillent avec des produits chimiques et qui ont besoin d'un certain niveau de protection contre les coupures.
  • Coating
    Palm & Fingers
  • Color
    Gray
  • Description
    Nitrile Coated Glove with PolyKor® Blended Liner and MicroSurface Grip on Palm & Fingers - 14"
  • Features
    Le polymère nitrile offre une excellente adhérence dans des conditions humides, huileuses et sèches
  • Grip Pattern
    Straight
  • Manufacturer Upc Number
    616314426544
  • UPC_NO
    616314426544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)