Overview
Mfr description
39-C120/M 39-C120/M-ECONOMY WEIGHT SMLSS
- Cost and comfort combine to make this glove the economical palm coated glove choice
- Latex coating provides excellent grip in wet/dry conditions and offers abrasion resistance
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Cuff TypeKnit Wrist
- Application• Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
- ColorBeige
- Grip PatternSmooth
- Coating MaterialLatex
- Manufacturer Upc Number616314959059
- DescriptionEconomy Weight Seamless Knit Cotton/Polyester Glove with Latex Coated Smooth Grip on Palm & Fingers
- Additional DetailsIdeal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
- UPC_NO616314959059
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data