Overview
Mfr description
16-351/XXS 16-351/XXS-SMLSS KNIT POLYKOR
- Seamless construction offers increased comfort and breathability
- Premium PolyKor® blended 21G shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Touchscreen compatible, allowing users to operate a touch screen device without removing gloves
- Reinforced thumb crotch provides longer wear life and increased protection
- Knit wrist helps prevent dirt and debris from entering the glove
- Latex Free
Specifications
- Glove SizeXXS
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorBlack
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - 21 Gauge - Touchscreen Compatible
- Manufacturer Upc Number848309005506
- Grip PatternFoam
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsUltra-light weight 21-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings. Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data