Overview
Mfr description
44-4745D/XXL 44-4745D/XXL-SMLSS KNIT ENG
Specifications
- Glove SizeXS or Size 6
- Ansi Isea Cut Resistance LevelA4
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Puncture Resistance Level2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data