Overview
Mfr description
MATA10-BDB-XXL MATA10-BDB-XXL-SMLSS KNIT
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell with Aramid PolyKor® is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance while providing protection in heat resistant applications, where sparks and heat are present
- Latex "Crinkle" coated palm and fingertips provides superior grip in wet/dry conditions and offers abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
Specifications
- Glove Size2XL
- ColorYellow
- DescriptionSeamless Knit PolyKor® Blended Glove with Blue Latex Coated Crinkle Grip on Palm & Fingers
- Manufacturer Upc Number616314656668
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data