Overview
Mfr description
07-KA730/XS 07-KA730/XS-KUT GARD SMLSS K
- Seamless knit construction provides comfort without sacrificing dexterity
- Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
- Heat resistance protects the hand from minor heat and burn injuries up to 350â-¦F, Do not use near open flame
- Polyester lining is ultra soft and very lightweight
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone Free
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeXS
- CoatingUncoated
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ACP / DuPont™ Kevlar® Blended Glove with Polyester Lining - Medium Weight
- Manufacturer Upc Number616314223020
- FeaturesSeamless knit construction provides comfort without sacrificing dexterity
- Additional DetailsMedium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data