Specifications
Details
- ANSI ClassR3
- ColorHi-Vis Orange
- DescriptionANSI Type R Class 3 and CSA Z96 X-Back Long Sleeve Work Shirt with X-Airflow™
- Manufacturer Upc Number616314763229
- Number Of Pockets2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)