Motion
313M6490X-Y/2X
313M6490X-Y/2X 313M6490X-Y/2X-ANSI TYPE
Mi Item #15268481
MFR #313M6490X-Y/2X
Price$122.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
313M6490X-Y/2X 313M6490X-Y/2X-ANSI TYPE
Mi Item #15268481
MFR #313M6490X-Y/2X

Mfr description
313M6490X-Y/2X 313M6490X-Y/2X-ANSI TYPE
  • ANSI/ISEA 107 Class 3
  • CSA Z96
  • Lightweight stretch ripstop fabric with permanent wicking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.49/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 and CSA Z96 X-Back Long Sleeve Work Shirt with X-Airflow™
  • Manufacturer Upc Number
    616314763106
  • Number Of Pockets
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)