Motion
44-4745D/XS
Cut Resistant Gloves - Size XS, ANSI Cut Level A4
MI ITEM #15268486
MFR #44-4745D/XS
Price$24.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size XS, ANSI Cut Level A4
MI ITEM #15268486
MFR #44-4745D/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.44/each

Specifications

Dimensions

  • Glove Size
    XS

Details

  • Additional Details
    MaxiCut® Ultra™ is our latest cut offering for dry environments that integrates the core values of MaxiCut® into a thinner, more comfortable and durable package.
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    2
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Engineered Yarn with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible
  • Features
    Innovative fibers - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Grip Pattern
    MicroFoam
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314863387
  • UPC_NO
    616314863387

Overview

Mfr description
44-4745D/XS 44-4745D/XS-SEAMLESS KNIT EN
  • Innovative fibers - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today
  • Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • 100% Silicone Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought