Motion
08-K350PDD/XS
08-K350PDD/XS 08-K350PDD/XS-SMLSS KNIT
Mi Item #15268496
MFR #08-K350PDD/XS
Price$225.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
08-K350PDD/XS 08-K350PDD/XS-SMLSS KNIT
Mi Item #15268496
MFR #08-K350PDD/XS

Mfr description
08-K350PDD/XS 08-K350PDD/XS-SMLSS KNIT
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Extended Knit Wrist helps prevent dirt and debris from entering the glove and adds forearm protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.43/each

Specifications

Dimensions

  • Glove Size
    XS

Details

  • Additional Details
    Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
  • Coating
    PVC
  • Coating Coverage
    Double-Sided
  • Color
    Yellow
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit DuPont™ Kevlar® Glove with Double-Sided PVC Dot Grip - Heavy Weight
  • Features
    Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Grip Pattern
    Dot
  • Manufacturer Upc Number
    616314844201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)