Overview
Mfr description
313M6490X-O/L 313M6490X-O/L-ANSI TYPE R
- ANSI/ISEA 107 Class 3
- CSA Z96
- Lightweight stretch ripstop fabric with permanent wicking
- Bisley X Airflow™ ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
- Two chest pockets with touch tape closure
- 2" Perforated stretch reflective tape for better movement
- Two piece structured collar
- Two button adjustable sleeve cuff
- Available in hi-vis yellow and hi-vis orange
- UPF 50+
Specifications
- ColorHi-Vis Orange
- Number Of Pockets2
- DescriptionANSI Type R Class 3 and CSA Z96 X-Back Long Sleeve Work Shirt with X-Airflow™
- ANSI ClassR3
- Manufacturer Upc Number616314762901
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data