Specifications
Dimensions
- Glove SizeXS or Size 6
Details
- Additional DetailsUsed in electronic and computer assembly, quality control, inspection and general assembly.
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorGrey
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Sock Fold
- Grip PatternFlat
- Manufacturer Upc Number616314780462
- Material TypeKnit Gloves - Coated
- UPC_NO616314780462
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)