Motion
33-G115SF/XL
33-G115SF/XL
MI ITEM #15268506
MFR #33-G115SF/XL
Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33-G115SF/XL
MI ITEM #15268506
MFR #33-G115SF/XL

Mfr description
33-G115SF/XL 33-G115SF/XL-SMLSS KNIT POL
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.91/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Sock Fold
  • Grip Pattern
    Flat
  • Manufacturer Upc Number
    616314780622
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    616314780622

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)