Motion
43-858XL
43-858XL
Mi Item #15268508
MFR #43-858XL
Price$17.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
43-858XL
Mi Item #15268508
MFR #43-858XL

Mfr description
43-858XL 43-858XL-SEAMLESS KNIT HOT MILL
  • Seamless construction offers increased comfort and breathability
  • Kevlar®/Preox blend shell provides excellent cut, abrasion and thermal protection as well as flame resistance
  • 100% terry cotton lined for extra comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.74/each

Specifications

Dimensions

  • Glove Size
    XL
  • Weight
    32 oz

Details

  • Additional Details
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    DuPont™ Kevlar® / Preox Seamless Knit Hot Mill Glove with Cotton Liner - Extended Cuff
  • Lined
    Cotton Terry
  • Manufacturer Upc Number
    616314093197
  • UPC_NO
    616314093197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)