Motion
44-4745D/M
Cut Resistant Gloves - Size M, ANSI Cut Level A4
Mi Item #15268510
MFR #44-4745D/M
Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size M, ANSI Cut Level A4
Mi Item #15268510
MFR #44-4745D/M

Mfr description
44-4745D/M 44-4745D/M-SMLSS KNIT ENGINEE
  • Innovative fibers - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today
  • Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.25/each

Specifications

Dimensions

  • Glove Size
    M

Details

  • Additional Details
    MaxiCut® Ultra™ is our latest cut offering for dry environments that integrates the core values of MaxiCut® into a thinner, more comfortable and durable package.
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    2
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Engineered Yarn with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible
  • Features
    Innovative fibers - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Grip Pattern
    MicroFoam
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314867583
  • UPC_NO
    616314867583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)