Overview
Mfr description
44-5745E/S 44-5745E/S-SMLSS KNIT ENGINEE
- Innovative fibers - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today
- Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin
- Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- 100% Silicone Free
Specifications
- Glove SizeS
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorDark Gray
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Engineered Yarn with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible
- Latex FreeYes
- Manufacturer Upc Number616314867866
- Grip PatternMicroFoam
- FeaturesInnovative fibers - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- Additional DetailsMaxiCut® Ultra™ is our latest cut offering for dry environments that integrates the core values of MaxiCut® into a thinner, more comfortable and durable package.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data