Motion
MATA10-BDB-S
MATA10-BDB-S
Mi Item #15268518
MFR #MATA10-BDB-S
Price$184.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MATA10-BDB-S
Mi Item #15268518
MFR #MATA10-BDB-S

Mfr description
MATA10-BDB-S MATA10-BDB-S-SMLSS KNIT POL
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell with Aramid PolyKor® is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance while providing protection in heat resistant applications, where sparks and heat are present
  • Latex "Crinkle" coated palm and fingertips provides superior grip in wet/dry conditions and offers abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.83/each

Specifications

Details

  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Color
    Yellow
  • Description
    Seamless Knit PolyKor® Blended Glove with Blue Latex Coated Crinkle Grip on Palm & Fingers
  • Features
    Seamless construction offers increased comfort and breathability
  • Manufacturer Upc Number
    616314656644
  • Product Type
    Coveralls
  • UPC_NO
    616314656644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)