Motion
2991-8
2991-8 2991-8-SYNTHETIC LEATHER PATCH PA
MI ITEM #15268523
MFR #2991-8
Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2991-8 2991-8-SYNTHETIC LEATHER PATCH PA
MI ITEM #15268523
MFR #2991-8

Mfr description
2991-8 2991-8-SYNTHETIC LEATHER PATCH PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.03/each

Specifications

Dimensions

  • Glove Size
    3XL

Details

  • Back Material
    Polyester
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Slip-on
  • Description
    Synthetic Leather Patch Palm Glove with Hi-Vis Polyester Back - Heatrac® Insulation
  • High Visibility
    Yes
  • Lined
    Heatrac
  • Manufacturer Upc Number
    616314947629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)